Shop HENGS IND
Create Account
HENG IND V771402C1G Roof Vent Powered Opening 14 X 14 In.
- Mfr # H6C-V771402C1G
- Zoro # G316378746
product price:Â
$
236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H6C-V771402C1G
- Zoro #
- G316378746
- UPC #
- -
- Country of Origin
- China
Description
Features Self-centering device eliminates installation guess work and assures perfect alignment in roof opening Attractive radius corners are standard Screen allows air through while keeping insects out Positive-seal weather stripping is leak resistant and water tight One-piece seamless frame with a deep drawn painted metal base Acrylic uv resistant translucent lid Item weight - 4.83 Type - Powered opening Length - 14 in. Width - 14 in. Color - Pure white screen frame white lid colonial white base Material - Acrylic uv resistant translucent lid
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.