Shop HENKEL
Create Account
1288647 HP260 Packing Tape 1.88" x 60 yards 3" Core Clear 36/Pack
- Mfr # 1288647
- Zoro # G604111901
product price:Â
$
410.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1288647
- Zoro #
- G604111901
- UPC #
- 75353076088
- Country of Origin
- Taiwan, Province of China
Description
The last thing you want to worry about before you ship or store your boxes is whether the tape you used is strong enough. That won't be an issue with this high-performance tape featuring aggressive acrylic adhesive superior for wide temperature application. The clear, glossy tape is ideal when sealing cartons for shipping and storage--plus it protects the labels. A donation will be made to the Breast Cancer Research Foundation with every purchase. Tape Type: Packaging; Adhesive Material: Acrylic; Tape Special Feature: Pink Ribbon; Width: 1.88 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.