Shop HENKEL
Create Account
1360350 60 x 0.75 in. Mounting Tape
- Mfr # 108554
- Zoro # G603999104
product price:Â
$
35.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 108554
- Zoro #
- G603999104
- UPC #
- 79340685710
- Country of Origin
- Ireland
Description
Features
- Loctite, Power Grab.
- Size - 60 x 0.75 in.
- Mounting Tape, A Permanent, Super Strong, Double Sided Tape For Fast, Clean & Durable Mounting Applications.
- Indoors & Outdoors, An Entire Roll Can Mount A Object, Waterproof, Has High Resistance To UV Light, Plasticizers & Aging.
- Ideal For Mounting Skirting Boards, Pictures, Mailboxes, House Numbers, Hooks & Automobile Trim Attachments.
- Except For Rear view Mirrors.
- Recommended For Applications On Tiles, Metal, Wood, Stone, Glass & Plastics Including PVC, Polyethylene, Polypropylene & Nylon.
- Dimension - 0.81 x 3.81 x 6.5 in.
- Item Weight - 0.12 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.