Shop HENKEL
Create Account
1935990 Polyseamseal; 5.5 oz. White; 2 In 1 Tub & Tile Adhesive Caulk
- Mfr # 138177
- Zoro # G104158758
product price:Â
$
38.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 138177
- Zoro #
- G104158758
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Polyseamseal, 5.5 oz.
- Color - White.
- 2 In 1 Tub & Tile Adhesive Caulk.
- 2 In 1 Formula Can Be Used As An Adhesive & Caulk.
- As Caulk It Provides An Anti-Microbial.
- Mildew Proof, Watertight Seal For Kitchen & Bathrooms.
- Can Be Used For Gluing Loose Tiles, Back splashes, Setting Sinks & Other Applications.
- Provides A Flexible, Water Resistant Seal That Will Not Crack Or Peel When Cured.
- Water Based Product For Easy Application, Tooling & Clean Up.
- Dimension - 2.38 x 1.5 x 9.75 in.
- Item Weight - 0.46 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.