234790 5 oz Super Glue; E-Z Gel

  • Mfr # 234790
  • Zoro # G704148456
product price: 
$
26.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
234790
Zoro #
G704148456
UPC #
79340308954
Country of Origin
China

Description

5 oz Super Glue, E-Z Gel

Flow control. Clog free. For verticle applications. For use on leather, wood, paper, china, rubber, metal. Easy squeeze .14 oz. bottle.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 5 oz Super Glue, E-Z Gel
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews