osi Sealants 1087306 2 Oz Fun-Tak Mounting Putty

  • Mfr # 1087306
  • Zoro # G204086210
product price: 
$
25.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1087306
Zoro #
G204086210
UPC #
79340246768
Country of Origin
China

Description

  • Mounting putty
  • Removable
  • Holds 1 lb
  • For home and office use
  • Secures paper, cardboard, posters, plastic, brick, drywall, wood, metal, tile, linoleum, mirrors and glass
  • Will not dry out
  • Non toxic
  • 2 oz
  • Carded
  • Length: 5.71
  • Width: 3.74
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews