This item is Discontinued.

Henn & Hart Henn & Hart OF0872 42 in. Alexis Brass Corner Desk OF0872

This item is Discontinued.

Henn & Hart

Henn & Hart OF0872 42 in. Alexis Brass Corner Desk (Discontinued)

Mfr # OF0872
Zoro # G603923024
UPC # 810062530489
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF0872
Zoro #
G603923024
UPC #
810062530489
Country of Origin
China

Description

Work from home in style with the streamlined modern look of this minimalist desk. The sleek lines of its steel frame are offset by a sturdy tempered glass top, allowing you to personalize your workspace against a clean backdrop. Its open lower space provides plenty of room to settle in and take on the day. The unique shape is perfect for corners and compact spaces.

Features
  • Handcrafted finish is applied to the steel frame
  • Features a durable tempered glass top
  • Clean with a soft, dry cloth; no harsh chemicals or abrasive cleaning materials
  • Features easy assembly
Specifications
  • Color: Brass Finish
  • Collection: Alexis
  • Dimension: 42 W x 29.75 D x 30 H in.
  • Weight: 35.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.