This item is Discontinued.

Henn & Hart Henn & Hart OF0944 52 in. Coleman Writing Desk; White Oak OF0944

This item is Discontinued.

Henn & Hart

Henn & Hart OF0944 52 in. Coleman Writing Desk; White Oak (Discontinued)

Mfr # OF0944
Zoro # G804060900
UPC # 810062531202
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF0944
Zoro #
G804060900
UPC #
810062531202
Country of Origin
China

Description

Cultivate modern farmhouse design in your home office, game room, or vanity area with the streamlined silhouette of this Parsons-style desk. The simple squared lines of the base and desktop are finished in warm rustic tones to suit your existing color scheme and decor style. The desks open lower space provides plenty of room to settle in and take on the day. Its time to work from home in style! Finished in white oak. Constructed of sturdy MDF wood. Weight capacity is 40 lbs. Clean with a soft, dry cloth; no harsh chemicals or abrasive cleaning materials. Features easy assembly.

Specifications
  • Finish: White Oak
  • Collection: Coleman
  • Size: 52 in.
  • Weight: 51.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.