VALVE, SOLENOID 1/2 NPT, 240V for Henny Penny - Part No 74582

  • Mfr # 74582

  • Zoro # G603553016


product price:  $808.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
74582
Zoro #
G603553016
UPC #
-
Country of Origin
Mexico

Description

SOLENOID VALVE 1/2" NPT INLET AND OUTLET, DEPTH: 3-1/2",;DEPTH: 89MM,HEIGHT: 4-3/8",HEIGHT: 111MM,LENGTH: 6FTWIRE;LEADS,LENGTH: 1.8MWIRE LEADS,MATERIAL: BRASS,NATIONAL PIPE;TAPER: 1/2"INLET AND OUTLET,PLATING: NICKEL-PLATED,;PRESSURE: 15PSIMAXIMUM,TEMP RANGE: 192 MAXIMUMC,TEMP RANGE:;380 MAXIMUMF,TERMINALS: WIRE LEADS,PRODUCT TYPE: NORMALLY;CLOSED,UL LISTED: Y,VOLTAGE: 240V AC,WATTAGE: 20.1 W,;WEIGHT: 2.065LB,WIDTH: 2-1/16",WIDTH: 52MM,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.