547 UniPro Universal Underlayment, Patch & Skimcoat 10 lb

  • Mfr # 547 10 lb
  • Zoro # G005612823
product price: 
$
28.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
547 10 lb
Zoro #
G005612823
UPC #
42369192828
Country of Origin
United States

Description

Easily patch, repair and skim coat indoor surfaces with the Henry 547 UniPro. Universal Patch and Skimcoat. This underlayment sets in 2 hours and can be used on concrete, wood and metal flooring as a feather-edge, deep fill or embossing leveler. For patching and repairing indoor surfaces prior to flooring installation. Non-shrinking reduces install time and a high compressive strength of over 5,000 lbs. PSI will make this a very durable product. Install over: Concrete, wood substrates, steel, stainless steel, brass, lead, ceramic, terrazzo, marble, existing “cutback” residue and existing resilient (as an embossing leveler). The non-sanded formula trowels easily for a smooth finish. SOld in a 10 lbs bag.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews