Shop HENRY
Create Account
PNGREP 1 lb Patching Compound
- Mfr # 7108319
- Zoro # G804170425
product price:Â
$
37.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7108319
- Zoro #
- G804170425
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Patching Compound
Description
Features
- Apply to any depth with one application
- Use over any surface such as wood, concrete, plaster, block wall, masonry, brick, drywall, paneling, metal and stucco
- Dries in 15 minutes without shrinking
- Includes patch mix, measuring cup, trowel and instruction
- Mix the amount needed for application and store for later use, safe to use indoors or out
- Moisture and mildew resistant
- Solvent-free
- Creates a durable new surface
- Can be molded, shaped, carved, sanded, screwed, nailed, smoothed, stained, painted, sealed and wallpapered.
- Dimension - 11.55 x 11.5 x 11 in.
- Item weight - 1.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.