56 gal Trash Bags, 0.87 mil (22 Micron), Natural, 6 PK

  • Mfr # HERZ8648UNR01

  • Zoro # G001858744


product price:  $72.99
/pk 6, $12.17/ea

Key Features

Material
High-density Polyethylene (HDPE)
Thickness
0.87 mil (22 Micron)
Width
43"
Features
Sturdy; Seal Bottom; Leak Resistant; Reinforced; Durable; Coreless Roll; Heavy Duty
Length
48"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HERZ8648UNR01
Zoro #
G001858744
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.87 mil (22 Micron)
Width
43"
Length
48"

Details

Capacity
56 gal
Material
High-density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Features
Sturdy; Seal Bottom; Leak Resistant; Reinforced; Durable; Coreless Roll; Heavy Duty
Application
Can

Description

Heavy-gauge liners are made from high-quality materials for sturdy containment of waste materials. Performance-sealed bottom prevents leakage for dependable use with liquids. Mineral-reinforced material is durable to contain oddly shaped items. One-at-a-time dispensing provides easy access to liners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.