Shop HERITAGE FARMS
Create Account
Ant Guard Bell- Red 2-.63x3-.13inch - NA5572-5572
- Mfr # 46632
- Zoro # G003679668
product price:Â
$
35.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46632
- Zoro #
- G003679668
- UPC #
- 47977005959
- Country of Origin
- China
Description
ANT GUARD BELLIn-line ant guard bell keeps ants off hanging nectar feeders. Ant-off ant guard bell. 2-5/8 diameter x 3-1/8 high.
UPC : 047977005959
Color : RED
Size : 2-5/8X3-1/8INCH
Length : 4
Width : 6.25
Height : 7
Product Type : Wild Bird - Hummingbird, Orioles, Butterfly / Hummingbird Accessories
Shipping Dimensions: 4x6.25x7
UPC : 047977005959
Color : RED
Size : 2-5/8X3-1/8INCH
Length : 4
Width : 6.25
Height : 7
Product Type : Wild Bird - Hummingbird, Orioles, Butterfly / Hummingbird Accessories
Shipping Dimensions: 4x6.25x7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.