This item is Discontinued.

This item is Discontinued.
Hermell NC6000MO Softeze Thera Cushion Bolster - 7 x 18 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC6000
- Zoro #
- G003992316
- UPC #
- -
- Country of Origin
- China
Description
Hermell products offer the comfortable solution for patients. Our line of product includes Soft goods featuring orthopaedic supports, slings, cervical & lumbar cushions, foot care products decubitus care products, and seating cushions. All of our durable products are crafted using cutting-edge manufacturing techniques and American ingenuity. Our impeccable products are designed to improve your comfort level and to relieve from health issues.
Features- Bolster pillow features our proprietary blend of polyester fiber fill
- Sliconized to prevent allergen build-up
- Size: 7" W x 18" L
- Weight: 1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.