This item is Discontinued.

Herongripa Oil/Acid/Animal Fat Resistant, 4' W x 33' L, Terracotta HGA4x33TER

This item is Discontinued.

Herongripa

Oil/Acid/Animal Fat Resistant, 4' W x 33' L, Terracotta (Discontinued)

Mfr # HGA4x33TER
Zoro # G700000079
Country of Origin United States
Category Drainage Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HGA4x33TER
Zoro #
G700000079
UPC #
-
Country of Origin
United States

Dimensions

Length
33'
Width
4'

Details

Item
Oil/Acid/Animal Fat Resistant
Color
Terracotta
Antimicrobial
Yes
Features
Heavy Duty, Animal Fat Resistant Matting
Weight
115
Application
Food /Beverage Work Environments
Slip Resistance Standard
ASTM F 1677 - Dry/Wet: 0.8/0.7; DIN 51130: R11, V10
Anti-microbial / Anti-bacterial
Yes

Description

Herongripa is know for its specialized commercial food grade properties as it's resistant to oils, acids and animal fats. In addition, the mat’s anti-fatigue properties provides comfort for standing employees in restaurants and food prep/processing areas. The extra-wide open grid construction allows for waste and other spillages to fall straight through, keeping the factory floor free from hazardous material and preventing slips and falls. Cleaning's made easy due to its light weight construction and can be accomplished using a high-pressure hose.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.