This item is Discontinued.

This item is Discontinued.
Social Distance Oil/Acid/Animal Fat Resistant, 2' W x 33' L, Terracotta (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGA BLK/YEL2x35
- Zoro #
- G500000071
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 33'
- Width
- 2'
Details
- Item
- Social Distance Oil/Acid/Animal Fat Resistant
- Color
- Terracotta
- Antimicrobial
- Yes
- Application
- Food /Beverage Work Environments
- Anti-microbial / Anti-bacterial
- Yes
- Slip Resistance Standard
- ASTM F 1677 - Dry/Wet: 0.8/0.7; DIN 51130: R11, V10
- Features
- Socal Distance Matting - Heavy Duty, Animal Fat Resistant
- Weight
- 60
Description
Herongripa with designated safety markings for social distancing, is know for its specialized commercial food grade properties as it's resistant to oils, acids and animal fats. In addition, the mat’s anti-fatigue properties provides comfort for standing employees in restaurants and food prep/processing areas. The extra-wide open grid construction allows for waste and other spillages to fall straight through, keeping the factory floor free from hazardous material and preventing slips and falls. Cleaning's made easy due to its light weight construction and can be accomplished using a high-pressure hose. Yellow markings spaced every 6' help employees to maintain safe distances.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov