Shop HES
Create Account
12VDC / 24VDC Electric Strike Body with Latchbolt Strike Monitor Bright Stainless Steel Finish
- Mfr # 9500 629 LBSM
- Zoro # G611773406
product price:Â
$
881.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9500 629 LBSM
- Zoro #
- G611773406
- UPC #
- 740090043395
- Country of Origin
- United States
Description
Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4'' Thickness, Fire Rated, Latchbolt Strike Monitor, Bright Stainless SteelThe 9500 Series is a 3 hour fire rated, surface mounted electric strike designed to accommodate rim exit devices with a 3/4'' Pullman latch. All components are completely encased within its 3/4'' thick stainless steel housing, so no cutting on the frame is required for installation. Simply place the electric strike on the surface of the frame, align it with the exit latchbolt and install. Adjustments have never been easier as the base is now separate from the cover. The 9500 exceeds grade-1 standards for strength and performance. It is field selectable for fail secure and fail safe operation, and for 12 or 24VDC. This unique electric strike complies with NFPA 80-07 guidelines for retrofit into fire-rated frames.The 9500 Series is fire rated for 3 hours and designed to accommodate rim exit devices with a 3/4'' Pullman latch.All components of the 9500 Series are completely encased within its 3/4'' thick stainless steel housing, so not cutting on the frame is required for installation. Simply place the electric strike on the surface of the frame, align it with the exit latchbolt and install.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.