4500 Series Electric Strike Satin Stainless Steel

  • Mfr # 4500C 630
  • Zoro # G824230185
product price: 
$
862.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4500C 630
Zoro #
G824230185
UPC #
740090010458
Country of Origin
United States

Description

4500C SeriesElectric Strike Complete Pac. Works with cylindrical and mortise locksets up to a 3/4" throw latchbolt. The low profile, heavy-duty, fire rated solution. The HES 4500C Series Electric Strike is designed to maintain 1/2" drywall penetration even in a 2" UL 10C fire rated frame. The HES 4500C features a low profile 1-3/8" depth and heavy-duty stainless steel construction. Its strength is derived from a unique keeper pin locking design, enabling the HES 4500C to exceed the ratings of the frame, door and locking hardware. The HES 4500C includes two faceplates designed to accommodate either cylindrical or mortise locksets up to a 3/4" throw latchbolt. Features:Stainless steel constructionTamper resistantStatic strength 1,500 lbsDynamic strength 100 ft-lbsEndurance 1 million cyclesField selectable fail safe/fail secureTwo faceplates provided to accommodate a variety of locksetsNon-handedInternally mounted solenoidAccommodates up to a 3/4" [19mm] latchboltStrike body depth 1-3/8" [34. 31, Grade 1UL 1034 burglary-resistant listedUL 294 listedUL 10C fire rated, 3-hour (fail secure only)CAN/ULC-S104 fire door conformantNFPA-252 fire door compliantASTM-E152 fire door compliantCalifornia Fire Marshal listedFrame Application:MetalElectrical (DC Continuous Duty):Dual voltage 12/24 VDC/VAC240 mA at 12 VDC/120 mA at 24 VDCPoE friendlyFinishes:630 - Satin stainless steel605 - Bright brass606 - Satin brass612 - Satin bronze613 - Bronze toned629 - Bright stainless steel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.