Shop HES
Create Account
9400 Series Electric Strike Satin Stainless Steel
- Mfr # 9400 630
- Zoro # G024228531
product price:Â
$
643.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9400 630
- Zoro #
- G024228531
- UPC #
- 740090055732
- Country of Origin
- United States
Description
9400 SeriesSurface Mounted Electric Strike. Works with rim exit devices up to 1/2" throw latchbolt. The slim-line, surface mounted solution. The HES 9400 Series Electric Strike is a slimline, surface mounted electric strike designed to accommodate rim exit devices with a 1/2" throw Pullman latchbolt. All components are completely encased within its 1/2" thick stainless steel housing, so no cutting on the frame is required for installation. Simply place the electric strike on the surface of the frame, align it with the exit latchbolt, and install. An 1/8" spacer plate is provided to accommodate varying door gaps. The HES 9400 exceeds Grade 1 standards for strength and performance. It is field selectable for fail safe/fail secure operation, and for 12 or 24 VDC. The HES 9400 features a smooth cover to conceal the mounting screws and provide a sleek surface for superior looks. Features:Installs in metal and wood framesWood screws not providedOne 1/8" (3. 2mm) spacer plate includedDecorative cover for sleek lookStainless steel constructionTamper resistantStatic strength 1,500 lbsDynamic strength 70 ft-lbsEndurance 1 million cyclesField selectable fail safe/fail secureHorizontal adjustabilityNon-handedInternally mounted solenoidAccommodates up to 1/2" (12. 31, Grade 1UL 1034 burglary-resistant listed and suitable for outdoor useUL 294 listedRoHS compliantFrame Application:MetalWoodElectrical (DC Continuous Duty):Dual voltage 12/24 VDC450 mA at 12 VDC/250 mA at 24 VDCFinishes:630 - Satin stainless steel605 - Bright brass606 - Satin brass612 - Satin bronze613 - Bronze toned613E - Dark oxidized satin bronze629 - Bright stainless steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.