9600 Surface Mounted Electric Strike for Rim Device, Satin Stainless Steel
- Mfr # 9600 630 LBM
- Zoro # G924230146
product price:Â
$
780.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9600 630 LBM
- Zoro #
- G924230146
- UPC #
- 740090040851
- Country of Origin
- United States
Description
9600 SeriesSurface Mounted Electric Strike. Works with rim exit devices up to a 3/4" throw Pullman latchbolt. The stylish windstorm resistant, surface mounted solution. The HES 9600 Series Electric Strike is a windstorm resistant, surface mounted electric strike designed to accommodate rim exit devices with a 3/4" throw Pullman latchbolt. All components are completely encased within its 3/4" thick stainless steel housing, so no cutting on the frame is required for installation. Simply place the electric strike on the surface of the frame, align it with the exit latchbolt and install. Adjustments have never been easier as the base is now separate from the cover. It is field selectable for fail secure or fail safe operation, and for 12 or 24 VDC. 31, Grade 1UL 1034 burglary-resistant listed and suitable for outdoor useUL 294 listedRoHS compliantANSI/SDI A250. 13 windstorm resistantFlorida Building Code approved TAS 201, 202, 203ANSI-ASTM E330Frame Application:MetalWoodElectrical (DC Continuous Duty):Dual voltage 12/24 VDC450 mA at 12 VDC/250 mA at 24 VDCFinishes:630 - Satin stainless steel605 - Bright brass606 - Satin brass612 - Satin bronze613 - Bronze toned613E - Dark oxidized satin bronze629 - Bright stainless steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.