Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Mortise/Cylindrical Locksets

  • Mfr # 310-2 24D 630 LCBMA

  • Zoro # G8691952


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V
Door Frame Type
Metal/Wood
Faceplate Depth
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310-2 24D 630 LCBMA
Zoro #
G8691952
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
2 1/16 in
Faceplate Height
9 in
Faceplate Width
1 3/8 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V
Door Frame Type
Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
Fire Rated
Yes
For Use With
Mortise/Cylindrical Locksets
Bolt Throw
1/2 in, 5/8 in
Material
Stainless Steel
Standards
ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
Includes
Mounting hardware
ANSI/BHMA Finish
Satin Stainless Steel
Strike Type
Cylindrical, Mortise
UL Fire Rating
UL10C
For Use with Door Material
Metal, Wood
Fire Rating
3 hr
Strike Cycles
1,000,000
Includes Hardware
Hardware Included
Performance Grade
1

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24V, Door Frame Type Metal/Wood, Faceplate Width 1 3/8 in, Faceplate Height 9 in, Faceplate Depth 2 1/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 1/2 in, 5/8 in, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.