
Electric Strike, Stainless Steel, Bronze Toned, For Use With: Door Lock, Fire Door, Door
Mfr # 8500 LBM 613
Zoro # G9231427
product price:Â $567.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Safe, Fail Secure
Input Voltage
12V AC, 24V AC, 12V DC, 24V DC
Door Frame Type
Metal, Wood
Faceplate Height
4.88 in
Faceplate Width
1.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8500 LBM 613
Zoro #
G9231427
UPC #
-
Country of Origin
United States
Dimensions
Faceplate Height
4.88 in
Faceplate Width
1.26 in
Length
1.31 in
Details
Item
Electric Strike
Failure Mode
Fail Safe, Fail Secure
Input Voltage
12V AC, 24V AC, 12V DC, 24V DC
Door Frame Type
Metal, Wood
Finish
Bronze Toned
Series
8500
For Use With Lockset Type
Mortise
Features
Compact, Horizontal Adjustment, Latchbolt Monitor, Burglary Resistant, Dual Voltage, PoE Friendly, Internally Mounted Solenoid, Fire Rated, Tamper Resistant, Static Strength
Standards
ANSI/BHMA A156.31, Grade 1, UL 1034, UL 294 listed, UL 10C fire rated, CAN/ULC-S104 fire door conformant, NFPA-252 fire door compliant, ASTM-E152 fire door compliant, NFPA 80-07 compliant
Material
Stainless Steel
For Use With
Door Lock, Fire Door, Door
Electrical/Mechanical
Electrical
Description
HES 8500 Series Electric Strike, 12/24 VDC Voltage, For Mortise or Cylinderical Locksets having 3/4" Throw, (LBM) Latchbolt Monitor, Oil Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.