This item is Discontinued.

Hes Elect Keyless Lock, Proximity, 6 in H K20

This item is Discontinued.

Hes

Elect Keyless Lock, Proximity, 6 in H (Discontinued)

Mfr # K20
Zoro # G2850699
UPC # 740090025278
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K20
Zoro #
G2850699
UPC #
740090025278
Country of Origin
United States
Item
Electronic Keyless Lock
Series
K20
Handle Type
Knob
Max. User Codes
20
Access Method
Proximity
For Use With
Cabinet Doors, Closet Doors, Drawers
Usage
Assigned, Shared
Lock Material
Aluminum/Zinc, Zinc
Product Type
Electronic Keyless Lock
Number of Buttons
0
Bolt Throw
1/2 in
ADA Compliant
No
Finish
Flat
Hand
Non-Handed
Battery Type
AAA
Timed Entry Allowance
5 sec
Features
RFID Access
Color
Black
Holding Force
75 lb
Ligature Resistant
No
Power Source
Battery
Max. Proximity Range
3 in
Number of Keys on Keypad
0
Handing Orientation
Non-Handed
Number of Batteries
3
Autolock
Self-Locking
Includes Batteries
Batteries Included
Proximity Method
Card
Number of User Codes - Maximum
20
ADA Compliance
Non-ADA Compliant
Includes Handle
Handle Included
Ligature Resistance
Not Ligature Resistant
Holding Force - Maximum
75 lb
Proximity Range - Maximum
3 in
Hand Orientation
Non-Handed
For Enclosure Type
Cabinet Doors, Closet Doors, Drawers
Self-Locking Programming
Fixed
Power Source - TS Only
Battery
Power Source - old
Battery
Wire Color
Black

Dimensions

Door Thickness
1.75 in
Outside Width
1.75 in
Outside Height
6 in
Outside Depth
1 in
Latch Length
0.50 in
Body Width
1 3/4 in
Body Height
6 in
Body Depth
1 in
For Surface Thickness - Maximum
1 3/4 in

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Closet Doors, Drawers, Access Method Proximity, Usage Assigned, Shared, Handle Type Knob, Door Thickness 1.75 in, Lock Material Aluminum/Zinc, Zinc, Finish Flat, Series K20, Hand Non-Handed, Outside Height 6 in, Outside Depth 1 in, Outside Width 1.75 in, Latch Length 0.50 in, Keypad Material Not Applicable, Number of Keys on Keypad 0, Timed Entry Allowance 5 sec, Features RFID Access, Power Source Battery, Event Audit Trail Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.