
Grade 1 Electric Strike, Fail Safe/12/24 VDC, 3/4in Thickness, Latchbolt Monitor, Bright Brass
Mfr # 9600-605-LBM
Zoro # G216469643
product price:Â $677.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12/24 VDC
Grade
Grade 1
Finish
Bright Brass
Series
Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9600-605-LBM
Zoro #
G216469643
UPC #
197163371068
Country of Origin
Japan
Dimensions
Height
2-1/4 in
Width
3.38 in
Length
10-1/2 in
Details
Item
Electric Strikes
Input Voltage
12/24 VDC
Grade
Grade 1
Finish
Bright Brass
Series
Brass
Material
Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.