48" Belt Drive Box Fan 48X750-N, 1HP, 1PH, 19608 CFM

  • Mfr # 48X750-N
  • Zoro # G505721810
product price: 
$
2,049.99
/ea
Sold in multiples of 25 for $51,249.75
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48X750-N
Zoro #
G505721810
UPC #
-
Country of Origin
United States

Description

Hessaire 48" belt drive box fan 48x750-n, 1hp, 1ph, 19608 cfm hessaire incorporates industry leading fan, motor and blade design capabilities in all air movement products. Hessaire's galvanized box fan line features heavy gauge g90 galvanized components for long life and harsh environments, heavy gauge galvanized wire guards, and sealed ball bearing ag duty motors. Industrial grade fan blades are matched with the motors for maximum efficiencies, airflow and motor life. Each box fan includes a hanging bracket as well as eyebolt holes in the cabinets for hanging options. For models with discharge shutters, shutters feature heavy gauge extruded aluminum components. Louvers are counterbalanced for optimum performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews