This item is Discontinued.

This item is Discontinued.
Grant 48" Economy 75 E Single Sliding Door Hardware and Track (Discontinued)
Mfr #
H.1135337
Zoro #
G501070844
UPC # 841572123373
Country of Origin United States
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H.1135337
- Zoro #
- G501070844
- UPC #
- 841572123373
- Country of Origin
- United States
Description
The Grant 75E Series is a medium duty commercial and residential grade sliding door hardware series. It ideal for single door installations. Applications include doors between rooms, closet doors, cabinets, storage walls, and partitions.
•Includes: 1 track, 2 carriers, 1 floor guide, 2 quick release top plates, required fasteners and installation instructions
•For 3/4 in. min doors weighing up to 75 lbs.
•Precision ball bearing wheels ensure smooth, quiet, and long lasting performance
•Pre-drilled aluminum box track hides the hardware
•Quick release mechanism for easy door installation and adjustment •By-pass applications can be achieved by mounting 2 tracks in parallel
•Vertical adjustment: 7/16 in. (11.1 mm)
•Minimum headroom: 1-25/32 in. (45.2 mm)
•Maximum headroom: 2-7/32 in. (56.4 mm)
•Meets and/or exceeds ANSI/BHMA standards
•Door(s) not included
•Includes: 1 track, 2 carriers, 1 floor guide, 2 quick release top plates, required fasteners and installation instructions
•For 3/4 in. min doors weighing up to 75 lbs.
•Precision ball bearing wheels ensure smooth, quiet, and long lasting performance
•Pre-drilled aluminum box track hides the hardware
•Quick release mechanism for easy door installation and adjustment •By-pass applications can be achieved by mounting 2 tracks in parallel
•Vertical adjustment: 7/16 in. (11.1 mm)
•Minimum headroom: 1-25/32 in. (45.2 mm)
•Maximum headroom: 2-7/32 in. (56.4 mm)
•Meets and/or exceeds ANSI/BHMA standards
•Door(s) not included