This item is Discontinued.

Hettich Grant 72" Economy 150E Single Sliding Door Hardware and Track H.1135351

This item is Discontinued.

Hettich

Grant 72" Economy 150E Single Sliding Door Hardware and Track (Discontinued)

Mfr # H.1135351
Zoro # G601070843
UPC # 841572123434
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H.1135351
Zoro #
G601070843
UPC #
841572123434
Country of Origin
United States

Description

The Grant 150E Series is a medium duty commercial and residential grade sliding door hardware series. It is ideal for single door installations. Applications include doors between rooms, closet doors, cabinets, storage walls, and partitions.
•Includes: 1 track, 2 carriers, 1 floor guide, 2 quick release top plates, required fasteners and installation instructions
•For 1 in. min doors weighing up to 150 lbs.
•Precision ball bearing wheels ensure smooth, quiet, and long lasting performance
•Pre-drilled aluminum box track hides the hardware
•Spring loaded quick release mechanism for easy door installation and adjustment •By-pass applications can be achieved by mounting 2 tracks in parallel
•Vertical adjustment 2 in. (12.7 mm)
•Minimum headroom: 2-1/16 in. (52.4mm)
•Maximum Headroom: 2-9/16 in. (65.1mm)
•Meets and/or exceeds ANSI/BHMA standards
•Door(s) not included

Ratings & reviews