This item is Discontinued.

This item is Discontinued.
Grant 72" Economy 75 E Single Sliding Door Hardware and Track (Discontinued)
Mfr #
H.1135339
Zoro #
G901070833
UPC # 841572132948
Country of Origin United States
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H.1135339
- Zoro #
- G901070833
- UPC #
- 841572132948
- Country of Origin
- United States
Description
The Grant 75E Series is a medium duty commercial and residential grade sliding door hardware series. It ideal for single door installations. Applications include doors between rooms, closet doors, cabinets, storage walls, and partitions.
•Includes: 1 track, 2 carriers, 1 floor guide, 2 quick release top plates, required fasteners and installation instructions
•For 3/4 in. min doors weighing up to 75 lbs.
•Precision ball bearing wheels ensure smooth, quiet, and long lasting performance
•Pre-drilled aluminum box track hides the hardware
•Quick release mechanism for easy door installation and adjustment •By-pass applications can be achieved by mounting 2 tracks in parallel
•Vertical adjustment: 7/16 in. (11.1 mm)
•Minimum headroom: 1-25/32 in. (45.2 mm)
•Maximum headroom: 2-7/32 in. (56.4 mm)
•Meets and/or exceeds ANSI/BHMA standards
•Door(s) not included
•Includes: 1 track, 2 carriers, 1 floor guide, 2 quick release top plates, required fasteners and installation instructions
•For 3/4 in. min doors weighing up to 75 lbs.
•Precision ball bearing wheels ensure smooth, quiet, and long lasting performance
•Pre-drilled aluminum box track hides the hardware
•Quick release mechanism for easy door installation and adjustment •By-pass applications can be achieved by mounting 2 tracks in parallel
•Vertical adjustment: 7/16 in. (11.1 mm)
•Minimum headroom: 1-25/32 in. (45.2 mm)
•Maximum headroom: 2-7/32 in. (56.4 mm)
•Meets and/or exceeds ANSI/BHMA standards
•Door(s) not included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.