This item is Discontinued.

Hettich Grant 96" Economy 150 E Single Sliding Door Hardware and Track H.1135352

This item is Discontinued.

Hettich

Grant 96" Economy 150 E Single Sliding Door Hardware and Track (Discontinued)

Mfr # H.1135352
Zoro # G201070830
UPC # 841572123441
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H.1135352
Zoro #
G201070830
UPC #
841572123441
Country of Origin
United States

Description

The Grant 150E Series is a medium duty commercial and residential grade sliding door hardware series. It is ideal for single door installations. Applications include doors between rooms, closet doors, cabinets, storage walls, and partitions.
•Includes: 1 track, 2 carriers, 1 floor guide, 2 quick release top plates, required fasteners and installation instructions
•For 1 in. min doors weighing up to 150 lbs.
•Precision ball bearing wheels ensure smooth, quiet, and long lasting performance
•Pre-drilled aluminum box track hides the hardware
•Spring loaded quick release mechanism for easy door installation and adjustment •By-pass applications can be achieved by mounting 2 tracks in parallel
•Vertical adjustment 2 in. (12.7 mm)
•Minimum headroom: 2-1/16 in. (52.4mm)
•Maximum Headroom: 2-9/16 in. (65.1mm)
•Meets and/or exceeds ANSI/BHMA standards
•Door(s) not included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.