Shop HETTICH

HT1133345 Up Top Mount Hardware for 1 Door; 0.75 in.

  • Mfr # HT1133345
  • Zoro # G004068249

product price: 
$
112.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HT1133345
Zoro #
G004068249
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

The carriers are the outstanding feature of the 7000 set. Each has four free-rolling nylon rollers mounted on pivoting rocker-arms which allow constant wheel contact with track. Each door therefore, rides on eight wheels. Slipping or jumping is impossible. The ball-and-socket suspension compensates for minor header misalignment. Hangers are secured by vibration-proof stop nuts.

Features
  • Single set includes
  • 2 - Carriers
  • 2 - Hangers
  • 1 - Floor Guide
  • Installation Screws
  • 150 lbs. Per door rating
  • Door stop present separately
  • Door hanger mounts to top of door
  • Sets present for one door or two passing doors
Specifications
  • Size: 0.75"
  • Type: One Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.