Chrome Series(R) Cut-Resistant Mechanics Gloves, Faux Leather Palm, XS, Black/Blue

  • Mfr # 4018-XS (6)

  • Zoro # G0635017


product price:  $69.15
/pr

Key Features

Glove Size
XS
Color
Black/Blue
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Faux Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4018-XS (6)
Zoro #
G0635017
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Glove Length
9 1/2 in
Size- Alpha
XS
Size- Numeric
6

Details

Item
Cut-Resistant Mechanics Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Faux Leather
Application
All Purpose
Palm Construction
Single Layer, Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ISEA
Closure Type
Hook and Loop Fastener Wrist
Back Material
SuperFabric(R)
ANSI/ISEA Cut Level
A6
Glove Coating Finish
None
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
3
Glove Coating Coverage
Uncoated
Glove Coating Material
Uncoated
Series
Chrome
Coating Material
Uncoated
Anti-Static
No
Glove Construction
Cut and Sewn
Glove Liner Material
SuperFabric(R)
ANSI/ISEA Puncture Force
67 N
Glove Materials
SuperFabric(R)/Synthetic leather
ANSI/ISEA Cut Load
3,941 g
Cut-Resistance Coverage
Palm and Knuckles
Touchscreen Compatible
Yes
Brand and Series
HexArmor Chrome 4018
Reinforcement Coverage
Reinforced Fingertips
Glove Material Color
Blue
Latex-Free
No
Silicone-Free
Yes
Glove Safety Features
Cut Resistant Knuckles
Grip Coating Material
Synthetic Leather
Thumb Sweat Wipe
No
ANSI/ISEA Heat Level
Not Available
Rope Channel Reinforcement
No
Glove Back Material
Spandex(R)
Includes Double Palm
No
Includes Pinch Point Protection
No
Grip Coating Color
Black
EN 388 Impact Rated
No
Includes Pull Strap
Yes
Includes Red Palm
No
Min. Temp.
32 Degrees F
Touchscreen Nib
No
Reflective Backing
No
Windproof
No
Layered Palm Material
SuperFabric
Includes Keypad Nib
Yes
Low-Profile Impact Protection
No
Grip Pattern
Solid
Waterproof
No
Palm Style
Single Layer
Includes Padded Palm
No
EN 388 Rating
4X22F
Includes ID Panel
No
Includes Heat Pack Pocket
No
Glove Features
Pull Strap, Touchscreen Compatible
High-Visibility
No
Hand Style
Left and Right
Glove Back Color
Blue
Oil-Resistant
No
ANSI/ISEA Abrasion Cycles
68,200
Hand Protection Style
Glove
Minimum Temperature
32 Degrees F
Pairs per Package
1
Sold As
Pair
Knuckle Protection Material
SuperFabric(R)
Includes Reinforced Thumb Crotch
No
Glove Lining Material
SuperFabric(R)
ANSI/ISEA Cut Grams
3,941 g

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm and Knuckles, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex(R), SuperFabric, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material SuperFabric(R), Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards EN 388

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products