Shop HEXARMOR

Coated Gloves, Cut Level A6 , Nitrile , Smooth , 2XL 1 PR

  • Mfr # 3050-XXL (11)

  • Zoro # G606125104


product price: 
$
12.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3050-XXL (11)
Zoro #
G606125104
UPC #
810070602017
Country of Origin
Multiple
Item
Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
Helix 3050
Cuff Style
Knit
Glove Materials
Fiberglass, HPPE, Recycled Polyester Blend, Steel
ANSI/ISEA Cut Grams
3,632 g
Glove Construction
Seamless Knit
Reversible
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
Palm Style
Flexible PrimeSoft
Fabric Weight
2 oz
Cuff Color
Green
ANSI/ISEA Abrasion Cycles
20,000
Glove Features
Cut Protection
Glove Lining Material
Fiberglass, HPPE, Recycled Polyester Blend, Steel
Hem Style
Finished
Pairs per Package
1
Sold As
Pair
Glove Insulation Material
None
Latex-Free
No
EN 388 Impact Rated
No
Includes Finger Fourchettes
No
Glove Coating Color
Green
Silicone-Free
Yes
Knit Material Color
Green/White
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Standards
ANSI/ISEA
Double-Dipped
No
Hand Protection Style
Glove
Lint-Free
No
ANSI/ISEA Cut Load
3,632 g
Finger Coverage
Full Finger
ANSI/ISEA Puncture Force
156 N
Electrostatic Properties
Insulative
Reflective Backing
No
ANSI/ISEA Puncture Level
5
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Glove Styles
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Base Coating Coverage
Palm
Knit Material
Fiberglass, HPPE, Recycled Polyester Blend, Steel
Base Coating Material
Nitrile

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Fiberglass, HPPE, Recycled Polyester Blend, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Glove Insulation Material None, Standards ANSI/ISEA, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Tactility, High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.