Shop HEXARMOR

Cut-Resistant Gloves, Cut Level A7 , Uncoated , None , 2XL 1 PR

  • Mfr # 4045-XXL (11)

  • Zoro # G7614514


product price: 
$
59.25
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4045-XXL (11)
Zoro #
G7614514
UPC #
815733010727
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
8 in
Size - Numeric
11
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Level 6
Series
HexBlue 4045
Cuff Style
Hook-and-Loop
Glove Materials
SuperFabric(R)
ANSI/ISEA Cut Grams
4321
Application
General Purpose
Stitching Material
Nylon
Glove Cut
Clute
Thumb Style
Full
Standards
ANSI/ISEA, EN388
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Palm Material
Synthetic Leather
Weight
0.3 lb.
ANSI/ISEA Puncture Level
3
Needlestick Coverage
Fingertips
Brand and Series
PointGuard(R) Ultra 4045
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Needlestick Level
2 - Palm Side, 3 - Fingertips
Silicone-Free
No
Glove Back Material
Spandex(R)
ANSI/ISEA Needlestick Level - Palm
2
Glove Features
Knuckle Padding
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Fingertips
3
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Includes Double Palm
No
Hand Protection Style
Glove
Glove Back Color
Black
Reflective Backing
No
Glove Lining Material
SuperFabric®
Knuckle Protection Material
Neoprene
Finger Coverage
Full Finger
Grip Coating Material
Silicone
Knuckle Padding Material
Neoprene
Glove Liner Material
Cotton

Description

Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Standards ANSI/ISEA, EN388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A7, ANSI/ISEA Needlestick Level - Fingertips 3, ANSI/ISEA Needlestick Level - Palm 2, Touchscreen Compatible No, 1 Pair

Ratings & reviews