Shop HEXARMOR

Cut Resistant Gloves, Cut Level A9 , Uncoated , Smooth , S 1 PR

  • Mfr # 4041-S (7)
  • Zoro # G4304885

product price: 
$
122.99
/pr
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4041-S (7)
Zoro #
G4304885
UPC #
815733010758
Country of Origin
Multiple
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
PointGuard(R) Ultra 4041
Cuff Style
Hook-and-Loop
Glove Materials
SuperFabric(R)
ANSI/ISEA Cut Grams
6679
Standards
EN388, ANSI/ISEA
Palm Material
Synthetic Leather
Suggested Use Environment
Dry
Thumb Style
Straight
Abrasion Resistant
No
Finger Material
Silicon
Glove Cut
Clute
Cut Resistant
Yes
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Weight
0.4 lb.
Application
Hospital Laundry, Waste Handling And Wastewater And Sewage Treatment, Needle Protection
ANSI/ISEA Puncture Level
3
ANSI/ISEA Needlestick Level
5
Brand and Series
Hexarmor PointGuard(R) Ultra 4041
Silicone-Free
No
Latex-Free
No
Needlestick Coverage
Palm Side
Reinforcement Coverage
Reinforced Fingertips
Cut-Resistance Coverage
Palm Side
Glove Back Material
SuperFabric(R)
Touchscreen Compatible
No
Includes Double Palm
No
Reflective Backing
No
Glove Back Color
Black
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Features
Knuckle Padding
ANSI/ISEA Needlestick Level - Palm
5
Glove Lining Material
SuperFabric®
Knuckle Protection Material
Padded
Finger Coverage
Full Finger
Knuckle Padding Material
Padded
Glove Liner Material
Cotton
Grip Coating Material
Silicone
Wire Color
Black

Dimensions

Glove Size
S
Thickness
25 ga
Glove Length Style
Standard
Size - Numeric
7
Size- Numeric
7
Size- Alpha
S

Description

Cut-Resistant Knit Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material SuperFabric(R), Glove Back Color Black, Standards EN388, ANSI/ISEA, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A9, ANSI/ISEA Needlestick Level - Palm 5, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.