Shop HEXARMOR

Cut Resistant Gloves, Cut Level A9 , Uncoated , Smooth , XS 1 PR

  • Mfr # 4041-XS (6)

  • Zoro # G4377527


product price: 
$
122.99
/pr
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4041-XS (6)
Zoro #
G4377527
UPC #
815733010741
Country of Origin
Multiple
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
PointGuard(R) Ultra
Cuff Style
Hook-and-Loop
Glove Materials
SuperFabric(R)
ANSI/ISEA Cut Grams
6679
Finger Material
Silicon
ANSI/ISEA Puncture Level
3
Abrasion Resistant
No
Suggested Use Environment
Dry
Palm Material
Synthetic Leather
Puncture Resistant
Yes
Weight
0.3 lb.
Cut Resistant
Yes
Glove Hand Style
Left and Right
Glove Cut
Clute
Application
Suitable For Hospital Laundry, Waste Handling And Wastewater And Sewage Treatment, Needle Protection
Standards
EN388, ANSI/ISEA
Thumb Style
Straight
Needlestick Coverage
Palm Side
Cut-Resistance Coverage
Palm Side
Reinforcement Coverage
Reinforced Fingertips
Brand and Series
Hexarmor PointGuard(R) Ultra 4041
Latex-Free
No
ANSI/ISEA Needlestick Level
5
Silicone-Free
No
Glove Back Material
SuperFabric(R)
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Reflective Backing
No
Glove Back Color
Black
Hand Protection Style
Glove
ANSI/ISEA Needlestick Level - Palm
5
Includes Reinforced Thumb Crotch
No
Glove Features
Knuckle Padding
Includes Double Palm
No
Glove Lining Material
SuperFabric®
Knuckle Protection Material
Padded
Finger Coverage
Full Finger
Glove Liner Material
Cotton
Knuckle Padding Material
Padded
Grip Coating Material
Silicone

Description

Cut-Resistant Knit Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material SuperFabric(R), Glove Back Color Black, Standards EN388, ANSI/ISEA, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A9, ANSI/ISEA Needlestick Level - Palm 5, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.