JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cut Resistant Sleeve, M, 19 In. L

HEXARMOR| Zoro #: G0066412| Mfr #: AS019S-M (8)

$66.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0066412 Mfr #: AS019S-M (8)
Item: Cut Resistant SleeveANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: A7Length: 19"
Material: SuperFabric(R)Application: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
Size: MColor: Black/Gray
Cuff Style: Thumb LoopANSI/ISEA Puncture Level: 3
Standards: EN 388 2003Country of Origin (subject to change): United States

Product Description

Cut Resistant Sleeve, Material SuperFabric(r), 19 In. Length, Size M, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Wrist Closure, Color Gray, Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work, Standards EN 388 2003

Product Reviews

Save 15%. Sign up for Z-mail.