Shop HEXARMOR

Hard Hat, Ceros, Polyethylene, 6 Point Ratchet, Type 1, Class E, Gray

  • Mfr # 16-15006

  • Zoro # G9264738


product price: 
$
49.49
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-3/8 to 8
Series
Ceros(R) XP450AE
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-15006
Zoro #
G9264738
UPC #
810001790202
Country of Origin
Germany

Dimensions

Fits Hat Size
6-3/8 to 8
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Ceros(R) XP450AE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Gray
Head Protection Venting
No
Standards
ANSI Z89.1, CE EN397
Accessory Slots
Yes
Hard Hat ANSI Class
E
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
ANSI Electrical Class
E
CSA Type
1
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
1
CSA Class
E
Accessory Mounting Options
Side-Slots
Low Temperature Test Met
Yes
Chin Strap
Yes
Reverse Donning
Yes
Compatible Suspension Brand Name
AirBridge(R)
Compatible Suspension Manufacturer Part Number
17-19001
Head Protection Brand
HEXARMOR
Includes Reflective Decals
No
Shell Pattern
Solid
CSA Electrical Class
Class E
Application
Electrical, General Purpose
High-Visibility
Not High-Visibility
Shell Color
Gray
Venting
No
Impact Absorbing Material
Textile
Weight
0.88 lb
Headwear Style
Front Brim
Includes Accessory Slots
Yes
Graphics Type
No Graphics
CSA Impact Type
Type I
Shell Material
Polyethylene
Includes Chin Strap
Yes
Dielectric
Yes
Compatible Suspension Brand
HexArmor

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6-3/8 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Side-Slots, Head Protection Venting No, Weight 0.88 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, Compatible Suspension Brand Name AirBridge(R)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.