HexChem(R) 7041 Chemical-Resistant Gloves, Nitrile, 7 1/2 in L, 18 ga, Black, Purple, S, 1 PR
Mfr # 7041-S (7)
Zoro # G716146723
product price:Â $20.99
/pr
Sold in multiples of 12 for $251.88
Key Features
Color
Black, Purple
Glove Materials
Nitrile
Glove Length
7-1/2 in
Glove Thickness
18 ga
Cuff Style
Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7041-S (7)
Zoro #
G716146723
UPC #
840396908593
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Glove Length
7-1/2 in
Glove Thickness
18 ga
Size - Numeric
7
Size
S
Details
Item
Chemical-Resistant Gloves
Color
Black, Purple
Glove Materials
Nitrile
Cuff Style
Gauntlet
Series
HexChem(R) 7041
Glove Texture
Rough
Glove Liner Material
HPPE
Supported / Unsupported
Supported
ANSI/ISEA Cut Level
A4
EN ISO 374 Chemical Rating
Type A - AJKLMNOT
Glove Coating Coverage
Full
Biodegradable
Non-Biodegradable
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Description
Safety Gloves, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.