Hexarmor

Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR


product price: $16.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A1
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Color Gray, High Visibility Yellow
  • Glove Coating Finish Sandy
See all product information

Product Information

Dimensions

Glove Size S
Glove Length 10 in
Size- Numeric 7
Size- Alpha S

Details

Item Coated Gloves
ANSI/ISEA Cut Level A1
Glove Coating Material Nitrile
Glove Coating Coverage Palm
Color Gray, High Visibility Yellow
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level 6
Standards ANSI/ISEA 138, CE
Knit Material Nylon
Cuff Style Knit
Stitching Material Nylon
Finger Material TPR
Palm Material Nitrile
ANSI Puncture Newtons 0
Finger Style Full Finger
Series Helix(R) 1095
Suggested Use Environment Dry, Light Oil and Oily
Glove Hand Style Left and Right
Abrasion Resistant Yes
Application Industrial
ANSI/ISEA Puncture Force 10 N
Thumb Style Full
Weight 0.3 lb.
ANSI/ISEA Puncture Level 2
Puncture Resistant Yes
Brand and Series Hexarmor Helix(R) 1095
ANSI/ISEA Abrasion Cycles Not Available
ANSI/ISEA Cut Grams 255
Glove Material Color Gray
Glove Construction Seamless Knit
Touchscreen Compatible No
Waterproof No
Insulated No
Thickness 15 ga
Finger Coverage Full Finger
Fabric Weight 6 oz
ANSI/ISEA Impact Force 9 N
ANSI/ISEA Impact Level 1
Includes Pull Strap No
Low-Profile Impact Protection Yes
Silicone-Free No
Glove Coating Color Black
Glove Materials Nylon
Anti-Static No
EN 388 Rating 4121XP
Cut-Resistance Coverage Full
Latex-Free No
Glove Back Material TPR
Double-Dipped No
Sold As Pair
Lint-Free No
Pairs per Package 1
Knit Material Color Gray
ANSI/ISEA Needlestick Level - Palm Not Rated
Reversible No
Hem Style Finished
Coating Type Dipped
Includes Finger Fourchettes No
Minimum Temperature Not Rated
Includes Reinforced Thumb Crotch No
Glove Lining Material HPPE Nylon Blend
Hand Protection Style Glove
Palm Type Grip Coated
Impact Protection Style Low-Profile
Cuff Color Gray
Oil-Resistant Yes

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4121XP, Standards ANSI/ISEA 138, CE, Knuckle Protection Material TPR, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.