Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, L, 1 PR
Mfr # 9032-L (9)
Zoro # G4230814
product price: $53.79
/pr
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Color Blue/Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage 4-Mar
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 9032-L (9)
- Zoro # G4230814
- UPC # 810001790707
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 7" |
Size (Numeric) | 9 |
Size (Alpha) | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection None, EN 388 Rating 4X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ear Plug Dispenser, Univ, Holds 200 PR (PD228E)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-GBLK-04-L)
- ACCUFORM GHS Label, Environment, 2x2,250 Roll (LZH618EV2)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (9032-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, M, 1 PR (9032-M (8))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- HEXARMOR Safety Gloves, L, PR1 (4067-L (9))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, XL, 1 PR (2060-XL (10))
- HEXARMOR Coated Gloves, HPPE, 3XS, PR (1092-XXXS (4))
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size XL (10) (99-1-9790-10)
- Hexarmor Cut-Resistant Gloves