MX350 Series, Safety Glasses Goggles, Tpe Frame, Gray Lens, Anti-Fog & Anti-Scratch

  • Mfr # 11-23004-04

  • Zoro # G5722588


product price:  $31.99
/ea

Key Features

Frame Material
Tpe
Frame Color
Black/Hi-Visibility Green
Lens Coating
Anti-Fog & Anti-Scratch
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-23004-04
Zoro #
G5722588
UPC #
810001791292
Country of Origin
Slovakia

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Frame Material
Tpe
Frame Color
Black/Hi-Visibility Green
Lens Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Series
MX350
Frame Style
Goggles
Standards
ANSI Z87.1-2015, High Impact Rated Z87, CE EN166, CSA Z94.3, D3/D4 Liquid Splash Rated
Polarized Lens
No
Gender
Unisex
Metal Detectable
No
X-Ray Detectable
No
Includes
Headband
Photochromatic Lens
No
UV Protection
100% UVA/UVB
Foam Lined
No
Includes Brow Lining
No
Venting Type
Indirect
Brow Lining Material
TPE
Eye Socket Lining Material
TPE
Includes Eye Socket Lining
Yes
Visible Light Scale Protection
L2.5
Includes Anti-Static Lens Coating
No
Includes No Lens Coatings
No
Dielectric Protection
Yes
Includes Anti-Fog Lens Coating
Yes
Adjustable Locations
Straps
Includes Scratch-Resistant Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Frame Type
Full-Frame
Arm Color
Black/Hi-Visibility Green
Arm Tip Type
Adjustable
Frame Features
Dielectric
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
TPE
Lining Location
Eye Socket
Band Material
Neoprene
Minimum Operating Temperature
23 Degrees F
Infra-Red Light Scale Protection Designation
R0
Includes Reader Lens
Reader Lens Not Included
Includes Face Shield
Face Shield Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Band Material Neoprene, Brow Lining Material TPE, Dielectric Protection Yes, Eye Socket Lining Material TPE, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black/Green, Frame Material POM, Polypropylene, TPE, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products