NX1G, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Charcoal, Hi Vis Yellow Frame

  • Mfr # 11-32006-02

  • Zoro # G914702615


product price:  $13.19
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Charcoal, Hi Vis Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-32006-02
Zoro #
G914702615
UPC #
00840396903543
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Charcoal, Hi Vis Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
TPU
Foam Lined
Yes
Series
NX1G
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Includes Anti-Fog Lens Coating
Yes
X-Ray Detectable
No
Arm Color
Charcoal
Includes
Polybag
Dielectric Protection
Yes
Photochromatic Lens
No
Includes Anti-Static Lens Coating
No
Metal Detectable
No
Includes Scratch-Resistant Lens Coating
Yes
Gender
Unisex
Eye Socket Lining Material
Foam
Ultra-Violet Scale Protection Designation
U6
Includes Padded Nose Piece
Yes
Includes No Lens Coatings
No
Hinge Type
Barrel
Includes Brow Lining
Yes
Visible Light Scale Protection
L0
ANSI Dust/Splash Rating
Not Rated
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Arms
Yes
Includes Polarized Lens Coating
No
Includes Eye Socket Lining
No
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Temples, Nose Bridge
Nose Bridge Material
TPE
Arm Material
TPE, TPU
Nose Bridge Adjustment Type
Flexible
Frame Features
Dielectric, Vented
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Includes Reader Lens
Reader Lens Not Included
Lining Location
Eye Socket

Description

Safety Glasses, Series NX1G, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Hard Coat, TruShield(R), Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material TPU, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Polybag, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.