Shop HEXARMOR

Knit Gloves, Polyurethane, Textured, Palm, 3 Abrasion Level, XS (6) 1 PR

  • Mfr # 1030-XS (6)

  • Zoro # G709984660


product price: 
$
1.49
/pr

Key Features

Glove Size
XS (6)
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1030-XS (6)
Zoro #
G709984660
UPC #
810070608903
Country of Origin
Multiple

Dimensions

Glove Size
XS (6)
Thickness
13 ga
Glove Length
10.5 in
Size- Numeric
6
Size- Alpha
XS

Details

Item
Knit Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI/ISEA
Glove Construction
Seamless Knit
Palm Style
Single Layer
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Puncture Level
2
Latex-Free
No
Finger Coverage
Full Finger
Cuff Style
Knit
Glove Features
Cut Protection
Reflective Backing
No
Palm Type
Coated
Glove Lining Material
Polyester
Knit Material Color
Black
Glove Coating Color
Black
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A1
Pairs per Package
1
Double-Dipped
No
Sold As
Pair
Glove Insulation Material
None
Hand Protection Style
Glove
Reversible
No
Series
Helix GP
Insulated
No
Touchscreen Compatible
No
EN 388 Impact Rated
No
ANSI/ISEA Puncture Force
30 N
ANSI/ISEA Cut Load
333 g
Hem Style
Finished
Task and Chore Glove Style
Seamless Knit
Knit Material
Polyester
Includes Finger Fourchettes
No
Lint-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.