Shop HEXARMOR

Safety Helmet, HDPE, 6 Point Ratchet, Type 1, Class C, Blue

  • Mfr # 16-11002S

  • Zoro # G410354677


product price: 
$
50.59
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 3/8 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-11002S
Zoro #
G410354677
UPC #
810070609542
Country of Origin
Germany

Dimensions

Fits Hat Size
6 3/8 to 8
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Blue
Head Protection Venting
Yes
Standards
ANSI Z89.1, CE EN397
Low Temperature Test Met
Yes
Reverse Donning
Non-Reversible
Includes
Silver Reflective Sticker
Chin Strap
No
Weight
0.88 lb
Accessory Slots
Yes
ANSI Classification
Type 1, Class C
ANSI Electrical Class
Class C
ANSI Impact Type
Type 1
Compatible Suspension Brand
HexArmor
Reflective Decal Color
Silver
Impact Absorbing Material
Textile
Compatible Suspension Manufacturer Part Number
17-19001
Includes Reflective Decals
Yes
Venting
Yes
Includes Accessory Slots
Yes
Includes Chin Strap
No
Shell Color
Blue
Dielectric
No
Series
Ceros(R) XP250
Shell Pattern
Solid
Headwear Style
Front Brim
Shell Material
Polyethylene
Graphics Type
No Graphics
High-Visibility
Not High-Visibility
Accessory Mounting Options
Front-Slots, Side-Slots
Application
General Purpose, Industrial

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Blue, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Side-Slots, Head Protection Venting Yes, Weight 0.88 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 17-19001, Standards ANSI Z89.1, CE EN397, Series Ceros(R) XP250

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews