Shop HEXARMOR

Safety Helmets, HDPE, 6 Point Ratchet, Type 1, Class C, Yellow

  • Mfr # 16-14003Y

  • Zoro # G508446789


product price: 
$
67.15
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 3/8 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-14003Y
Zoro #
G508446789
UPC #
810070607999
Country of Origin
Germany

Dimensions

Fits Hat Size
6 3/8 to 8
Size - Alpha
One Size

Details

Item
Safety Helmets
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Yellow
Head Protection Venting
Yes
Standards
ANSI Z89.1, CE EN397
ANSI Impact Type
Type 1
ANSI Electrical Class
Class C
Accessory Mounting Options
Side-Slots
ANSI Classification
Type 1, Class C
Accessory Slots
Yes
Includes
High Visibility Yellow Reflective Sticker
Chin Strap
Yes
Compatible Suspension Brand Name
AirBridge(R)
Includes Chin Strap
Yes
Venting
Yes
Shell Color
Yellow
Shell Pattern
Solid
Headwear Style
Front Brim
Shell Material
Polyethylene
Includes Accessory Slots
Yes
Compatible Suspension Brand
HexArmor

Description

Safety Helmets, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Yellow, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Compatible Suspension Brand Name AirBridge(R), Standards ANSI Z89.1, CE EN397

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.