Shop HEXARMOR

Safety Helmets, HDPE, 6 Point Ratchet, Type 1, Class E, Yellow

  • Mfr # 16-15003S

  • Zoro # G408446568


product price: 
$
57.15
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 3/8 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-15003S
Zoro #
G408446568
UPC #
812013026225
Country of Origin
Germany

Dimensions

Fits Hat Size
6 3/8 to 8
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Yellow
Head Protection Venting
No
Standards
ANSI Z89.1, CE EN397
Application
Electrical, General Purpose
ANSI Electrical Class
Class E
ANSI Classification
Type 1, Class E
ANSI Impact Type
Type 1
Dielectric
Yes
Accessory Mounting Options
Front-Slots, Side-Slots
Accessory Slots
Yes
Includes
Silver Reflective Sticker
Chin Strap
Yes
Compatible Suspension Brand Name
AirBridge(R)
Weight
0.96 lb
Includes Reflective Decals
Yes
Shell Pattern
Solid
Venting
No
Shell Color
Yellow
Includes Accessory Slots
Yes
Includes Chin Strap
Yes
Headwear Style
Front Brim
Shell Material
Polyethylene
Graphics Type
No Graphics
Compatible Suspension Manufacturer Part Number
17-19001
Reverse Donning
Non-Reversible
Series
Ceros(R) XP450AE
Reflective Decal Color
Silver
Compatible Suspension Brand
HexArmor
Impact Absorbing Material
Textile
High-Visibility
Not High-Visibility

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Yellow, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Side-Slots, Head Protection Venting No, Weight 0.96 lb, Reverse Donning Non-Reversible, Compatible Suspension Brand Name AirBridge(R), Compatible Suspension Manufacturer Part Number 17-19001, Standards ANSI Z89.1, CE EN397, Series Ceros(R) XP450AE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.