Shop HEXARMOR

Safety Helmets, Ceros, HDPE, 6 Point Ratchet, Type 1, Class C, Orange

  • Mfr # 16-14009

  • Zoro # G704860006


product price: 
$
46.19
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6-3/8 to 8 in
Series
Ceros(R) XP450A
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-14009
Zoro #
G704860006
UPC #
810070604707
Country of Origin
Germany

Dimensions

Fits Hat Size
6-3/8 to 8 in
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
Ceros(R) XP450A
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Orange
Head Protection Venting
Yes
Standards
ANSI Z89.1, CE EN397
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 1
CSA Class
C
High-Visibility
High-Visibility
ANSI Classification
Type 1, Class C
CSA Type
1
Weight
0.98 lb
Chin Strap
Yes
Accessory Slots
Yes
Application
General Purpose, Industrial
Head Protection Graphics
No Graphics
ANSI Electrical Class
Class C
High Temperature Test Met
No
Low Temperature Test Met
Yes
Compatible Suspension Brand Name
AirBridge(R)
Headwear Style
Front Brim
Compatible Suspension Brand
HexArmor
Includes Accessory Slots
Yes
Shell Color
Fluorescent Orange
Includes Reflective Decals
No
CSA Impact Type
Type I
Accessory Mounting Options
Front-Slots, Side-Slots
Graphics Type
No Graphics
Shell Pattern
Solid
Venting
Yes
Impact Absorbing Material
Textile
CSA Electrical Class
Class C
Shell Material
Polyethylene
Dielectric
No
Includes Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
17-19001
Chin Strap Material
Polypropylene, Synthetic Leather

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Side-Slots, Head Protection Venting Yes, Weight 0.98 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met No, High-Visibility High-Visibility, Compatible Suspension Brand Name AirBridge(R)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews