This item is Discontinued.

This item is Discontinued.
Hey Play M370032 Foam Floor Alphabet Puzzles Mat for Kids (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M370032
- Zoro #
- G404143706
- UPC #
- 191344499701
- Country of Origin
- China
Description
Make abc time fun for all with the textured build+play alphabets play mat. This set includes the letters a through z. The 12.375 Inch soft puzzle pieces make the mat fantastic for classrooms, nurseries, playrooms or your childs bedroom. Covers 7 by 4 foot area and are soft, durable and water resistant.
Features- Soft, durable, water resistant foam material
- Wipes clean with a damp cloth
- 26 interlocking tiles
- 26 pop-out puzzle pieces
- Includes retail packaging
- Color and contents may vary
- Material: Foam
- Ages: 3 years old and up
- Dimension: 12.375 x 12.375 x 0.375 in.
- Weight: 3.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.