3 X 3 X 3 in Solid Cast Iron Angle Plates Matched Pair

  • Mfr # 3406-0223
  • Zoro # G024011454
product price: 
$
73.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3406-0223
Zoro #
G024011454
UPC #
769053116747
Country of Origin
India

Description

HHIP 3 X 3 X 3 in Solid Cast Iron Angle Plates Matched Pair Precision 90° Angle Reference: Designed to provide a solid, square base for accurate mounting of vises, fixtures, and sub-plates in inspection and production setups. High Accuracy Ground Surfaces: Precision ground flat and square with accuracy of 0.0004 in per 6 in (±0.01 mm per 150 mm) for reliable referencing and alignment. Heavy-Duty Cast Iron Construction: Manufactured from close-grained cast iron for excellent stability, vibration damping, and long service life. Matched Pair for Flexible Setups: Sold as a matched pair; use both plates together for opposing support or separately for different orientations and backup referencing. Versatile Shop & Inspection Tool: Ideal for machining, inspection, tooling, layout work, and precision setup applications in toolrooms and production environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews