Shop HHIP
Create Account
3/8 X 3 in M35 5% Cobalt Square Tool Bit
- Mfr # 2000-6145
- Zoro # G824011456
product price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000-6145
- Zoro #
- G824011456
- UPC #
- 769053118222
- Country of Origin
- India
Description
HHIP 3/8 X 3 in M35 5% Cobalt Square Tool Bit These square tool bits made from 5% M35 Cobalt High-Speed Steel are designed for demanding machining applications where standard HSS falls short. The addition of cobalt significantly improves heat resistance, hardness retention, and wear life, making these tool bits ideal for continuous cutting and hard materials. Ideal for cutting tough and hardened materials including stainless steel, cast iron, titanium, bronze, and alloy steels. Retains cutting edges up to 1000 degrees F to 1200 degrees F, allowing for higher cutting speeds and improved productivity. Cobalt enhances the overall hardness of the high speed steel (Rockwell Hardness up to 65-66HRC) which results in a longer tool life. Ground square tool bits provide consistent geometry, improved surface finish, and reliable cutting performance. Suitable for turning, facing, chamfering, grooving, and custom-ground profiles for manual and CNC lathes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.